Shop All Lab Instruments Parts
Benchmark Scientific
Dimpled Mat, Vinyl
Mfr # B3D5000-DIMP
Zoro # G6581627
Free Shipping & Returns
$87.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Includes Dimpled Mat
- For Use With Single Tier Analog Rocker
- Manufacturers Warranty Length 1 yr
- Accessory Type Dimpled Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # B3D5000-DIMP
- Zoro # G6581627
- Country of Origin United States
- Category Lab Instruments Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 14 in |
Overall Length | 14 in |
Details
Material | Neoprene |
Includes | Dimpled Mat |
For Use With | Single Tier Analog Rocker |
Item | Dimpled Mat |
Accessory Type | Dimpled Mat |
Product Type | Dimpled Mat |
Description
Dimpled Mat,For Use With Single Tier Analog Rocker,Material Vinyl,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Multi Load Uvt Gel Tray for A2 Syst (A2-RL-UVT)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 125 ml, Amber, HDPE, 12PK (33463)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl32), PK10 (B3000-RIN2)
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- ECONOMY Probe with Eye, 6in, Each (PROBE-EYE)
- BLOEM TERRATRAY PCRN 16"" (STT16908)
- AVEN Standard Boom Stand Without Arbor (26800B-519)
- MARTIN TOOLS SPROCKET & GEAR SPOON & DOLLY SET 4 PC (MT645K)
- EATON CUTLER-HAMMER Skt Meter 100A Rls Oh Nb (URS101BCH)
- Benchmark Scientific Lab Instruments Parts