Shop All Dry Baths
Benchmark Scientific
Digital Dry Bath, ABS
Mfr # BSH6000-E
Zoro # G6408586
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 105 Degrees
- Width 6.31 in
- Voltage 230V AC
- Wattage 240 W
- Wattage (kW) 240 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSH6000-E
- Zoro # G6408586
- Country of Origin China
- Category Dry Baths
Dimensions
Width | 6.31 in |
Height | 5 in |
Depth | 14.5 in |
Overall Width | 14 in |
Overall Height | 5 in |
Overall Depth | 6 1/2 in |
Description
Digital Dry Bath, Material ABS Plastic, For Use With Heat Blocks, Temp. Range (C) Ambient 5 Degrees to 105 Degrees , Max. Temp. (C) 105 Degrees C, Range Ambient 5 Degrees to 105 Degrees , Graduations 0.1, Accuracy +/-0.1, Wattage (kW) 240 kW, Voltage (AC) 115 to 230, Height 5 in, Width 6.31 in, Depth 14.5 in, Base Material ABS Plastic, Compliance CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 1000mL (F304000)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- Benchmark Scientific Lab Baths & Circulators