Shop All Dry Baths
Benchmark Scientific
Digital Dry Bath, ABS
Mfr # BSH5001-1B-E
Zoro # G6396013
product price: $585.14
/ea
Free Shipping & Returns
$585.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 105 Degrees
- Width 7 in
- Voltage 230V AC
- Wattage 120 W
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSH5001-1B-E
- Zoro # G6396013
- Country of Origin China
- Category Dry Baths
Dimensions
Width | 7 in |
Depth | 10 in |
Height | 5 in |
Overall Width | 10 in |
Overall Height | 5 in |
Overall Depth | 7 in |
Description
Digital Dry Bath, Material ABS Plastic, For Use With Heat Blocks, Temp. Range (C) Ambient 5 Degrees to 105 Degrees , Max. Temp. (C) 105 Degrees C, Range Ambient 5 Degrees to 105 Degrees , Graduations 0.1, Accuracy +/-0.1, Wattage (kW) 120 kW, Voltage (AC) 115 to 230, Height 5 in, Width 7 in, Depth 10 in, Base Material ABS Plastic, Compliance CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO SAMPLING Top Section, Rope 5ft (C09252WA)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 18MP Camera (SM-3T-144A-18M3-B)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- BARNSTEAD Cartridge Kit - Tap Feed, 4 Module Type (D5028)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- Benchmark Scientific Lab Baths & Circulators