Shop All Dry Baths
Benchmark Scientific
Digital Dry Bath, 4 Block
Mfr # BSH1004
Zoro # G4169995
product price: $918.26
/ea
Free Shipping & Returns
$918.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 150 Degrees
- Width 8.7 in
- Max. Temp. (C) 150 Degrees C
- Accuracy +/-0.5 Degrees C
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSH1004
- Zoro # G4169995
- Country of Origin China
- Category Dry Baths
Dimensions
Width | 8.7 in |
Depth | 14 in |
Height | 3.2 in |
Overall Height | 8 3/4 in |
Overall Width | 14 in |
Overall Depth | 8 3/4 in |
Details
Item | Digital Dry Bath Block |
Temp. Range (C) | Ambient 5 Degrees to 150 Degrees |
Max. Temp. (C) | 150 Degrees C |
Accuracy | +/-0.5 Degrees C |
Material | Aluminum |
Voltage (AC) | 115 |
Product Type | Dry Bath |
Temperature Accuracy | +0.2 Degrees C |
Number of Blocks | 4 |
Display Type | Digital |
Operating Temperature - Minimum | 30 Degrees C |
Operating Temperature - Maximum | 130 Degrees C |
Description
Digital Dry Bath Block, Material Aluminum, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Accuracy +/-0.5 Degrees C, Voltage (AC) 115, Height 3.2 in, Width 8.7 in, Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 4 lb. (1104-1)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- CELLTREAT Serological Pipet, 10mL, Short, PK200 (229211B)
- JORVET Soda Lime, 5 Gallon (J0553B)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- Benchmark Scientific Dry Baths