Shop All Dry Baths
Benchmark Scientific
Digital Dry Bath, 2 Block
Mfr # BSH1002
Zoro # G4032874
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 5 Degrees to 150 Degrees
- Width 8.7 in
- Wattage (kW) 600 kW
- Material Aluminum
- Depth 10.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSH1002
- Zoro # G4032874
- Country of Origin China
- Category Dry Baths
Dimensions
Width | 8.7 in |
Depth | 10.3 in |
Height | 3.2 in |
Overall Width | 10 1/4 in |
Overall Height | 8 3/4 in |
Overall Depth | 8 3/4 in |
Details
Item | Digital Dry Bath Block |
Temp. Range (C) | 5 Degrees to 150 Degrees |
Wattage (kW) | 600 kW |
Material | Aluminum |
Range | 0.5/1.5/2.0/15 & 50ml Tubes |
Accuracy | +/-0.2 |
Product Type | Dry Bath |
Operating Temperature - Minimum | 30 Degrees C |
Display Type | Digital |
Number of Blocks | 2 |
Temperature Accuracy | +0.2 Degrees C |
Operating Temperature - Maximum | 150 Degrees C |
Description
Digital Dry Bath Block, Material Aluminum, Temp. Range (C) 5 Degrees to 150 Degrees , Range 0.5/1.5/2.0/15 & 50ml Tubes, Accuracy +/-0.2, Wattage (kW) 600 kW, Height 3.2 in, Width 8.7 in, Depth 10.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 1 Block (BSH1001)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- Benchmark Scientific Lab Baths & Circulators