Shop All Cryogenic Equipment
Benchmark Scientific
Cooling Block, 3.8 in Overall H
Mfr # DC0650
Zoro # G910769728
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Aluminum
- Color Green/White
- Overall Height 3 3/4 in
- Overall Length 5 7/8 in
- Overall Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # DC0650
- Zoro # G910769728
- Country of Origin Korea, Republic of
- Category Cryogenic Equipment
Dimensions
Overall Height | 3 3/4 in |
Overall Length | 5 7/8 in |
Overall Width | 4 1/4 in |
Opening Dia. | 29 mm |
Details
Item | Cooling Block |
Material | ABS Plastic, Aluminum |
Color | Green/White |
Volume | 300 mL |
Max. Temp. Rating | 4 Degrees C |
Holds | 50 mL |
Min. Temp. Rating | -20 Degrees C |
Capacity | 50 mL |
Product Type | Cooling Block |
Description
Cooling Block, Capacity 50 mL, Color Green/White, Overall Height 3 3/4 in, Overall Length 5 7/8 in, Overall Width 4 1/4 in, ABS Plastic, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HA)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- Benchmark Scientific Lab Cooling Equipment