Shop All Lab Mixers & Blenders
Benchmark Scientific
Complete Replacement Assembly, 115V
Mfr # B1000-RA
Zoro # G2802121
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Ceramic, Stainless Steel
- Overall Width 1 in
- Special Features Replaces Heating Element for B1000 Microsterilizer
- Product Type Microsterilizer Heating Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B1000-RA
- Zoro # G2802121
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 6 in |
Overall Width | 1 in |
Details
Item | Microsterilizer Heating Element |
Material | Ceramic, Stainless Steel |
Special Features | Replaces Heating Element for B1000 Microsterilizer |
Product Type | Microsterilizer Heating Element |
Description
Complete Replacement Assembly,115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- Benchmark Scientific Lab Mixing & Blending