Shop All Lab Mixers & Blenders
Benchmark Scientific
Combo Head for Tubes for BenchMixer
Mfr # 400812
Zoro # G504968834
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5.11 in
- Plate Width 5.11 in
- Height 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 400812
- Zoro # G504968834
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5.11 in |
Plate Width | 5.11 in |
Height | 5.11 in |
Description
Combination Head for One Microplate and Microtubes is an optional part for use with BenchMixer Vortex Mixer. Holds 66 tubes (38 x 1.5ml and 28 x 0.5ml) or one microplate.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- OAKTON Cal Solution, EC, 12.88 mS/cm, 1 Pt (WD-00606-10)
- ABB Rotameter Tube Set Glassware Parts And Accessory (448D056U09 1/2-50-G-9/55)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- Benchmark Scientific Lab Mixers & Blenders