Shop All Sieves
Benchmark Scientific
Clamp Univer Platform Flasks Tube Racks
Mfr # BT3000-MR
Zoro # G4562381
product price: $259.04
/ea
Free Shipping & Returns
$259.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BT3000
- Width 14
- Material Metal
- Weight 5
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BT3000-MR
- Zoro # G4562381
- Country of Origin Taiwan, Province of China
- Category Sieves
Dimensions
Width | 14 |
Depth | 12 |
Height | 1 |
Overall Width | 13 in |
Overall Length | 15 in |
Details
Item | Shaker Accessory |
For Use With | BT3000 |
Material | Metal |
Weight | 5 |
Includes | Non-Slip Rubber Mat |
Accessory Type | Shaker Accessory |
Product Type | Universal Platform |
Description
Shaker Accessory, Weight 5, Height 1, Width 14, Depth 12, Material Various, For Use With BT3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- Benchmark Scientific Sieves