Shop All Sieves
Benchmark Scientific
Clamp Magnetic Clamp, 50Ml Erlenmeyer
Mfr # H1000-MR-50
Zoro # G4584307
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- Overall Height 2 in
- Product Type Magnetic Clamp
- Number of Prongs 5
- Base Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # H1000-MR-50
- Zoro # G4584307
- Country of Origin United States
- Category Sieves
Dimensions
Overall Height | 2 in |
Base Width | 2 1/8 in |
Base Length | 2 1/8 in |
Arm Length | 1 1/4 in |
Arm Diameter | 1/2 in |
Overall Length | 2 in |
Clamp Diameter | 2 1/8 in |
Details
Item | Shaker Accessory |
Material | Various |
Item - Clamp, Stand, Support | Accessory |
Product Type | Magnetic Clamp |
Number of Prongs | 5 |
Base Material | Stainless Steel |
Maximum Jaw Opening | 2 3/8 in |
Compatible Product Type | Erlenmeyer |
Clamp Material | Stainless Steel |
Clamp Finish | Nickel Plated |
Maximum Capacity | 50 mL |
Minimum Jaw Opening | 1 3/4 in |
Description
Accessory, Base Length 2 1/8 in, Base Width 2 1/8 in, Number of Prongs 5, Material Various
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL (17051F-50)
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- DIGI-SENSE Oven Verification Thermometer, 50 to 200 (90300-73)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- ADVANTECH MANUFACTURING Sieve, #12, B/S, 8 In, Full Ht (12BS8F)
- Benchmark Scientific Sieves