Shop All Sieves
Benchmark Scientific
Clamp Magnetic Clamp, 500Ml Erlenmeyer
Mfr # H1000-P-500
Zoro # G7231323
product price: $340.19
/ea
Free Shipping & Returns
$340.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5
- For Use With BT3000, H1000-M
- Depth 11
- Weight 2.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H1000-P-500
- Zoro # G7231323
- Country of Origin Korea, Republic of
- Category Sieves
Dimensions
Width | 9.5 |
Depth | 11 |
Height | 4 |
Overall Width | 11 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Shaker Accessory |
For Use With | BT3000, H1000-M |
Weight | 2.5 |
Material | Steel |
Accessory Type | Shaker Accessory |
Product Type | Platform |
Description
Shaker Accessory, Weight 2.5, Height 4, Width 9.5, Depth 11, Material Various, For Use With BT3000, H1000-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- CORNING PYREX Graduated Solution Carboy, 19 L (1596-19L)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63060 Cable Cutter (13113)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- Benchmark Scientific Lab Filters & Sieves