Shop All Sieves
Benchmark Scientific
Clamp Magnetic Clamp, 250Ml Erlenmeyer
Mfr # H1000-P-250
Zoro # G7246014
Free Shipping & Returns
$340.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BT3000, H1000-M
- Depth 11
- Height 4
- Material Steel
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # H1000-P-250
- Zoro # G7246014
- Country of Origin Korea, Republic of
- Category Sieves
Dimensions
Depth | 11 |
Height | 4 |
Width | 9.5 |
Overall Width | 11 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Shaker Accessory |
For Use With | BT3000, H1000-M |
Material | Steel |
Weight | 2.5 |
Accessory Type | Shaker Accessory |
Product Type | Platform |
Description
Shaker Accessory, Weight 2.5, Height 4, Width 9.5, Depth 11, Material Various, For Use With BT3000, H1000-M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- Benchmark Scientific Sieves