Shop All Sieves
Benchmark Scientific
Clamp Magnetic Clamp, 125Ml Erlenmeyer
Mfr # H1000-P-125
Zoro # G6475567
product price: $345.53
/ea
Free Shipping & Returns
$345.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11
- For Use With BT3000, H1000-M
- Weight 2.5
- Material Steel
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H1000-P-125
- Zoro # G6475567
- Country of Origin Korea, Republic of
- Category Sieves
Dimensions
Depth | 11 |
Width | 9.5 |
Height | 4 |
Overall Width | 11 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Shaker Accessory |
For Use With | BT3000, H1000-M |
Weight | 2.5 |
Material | Steel |
Accessory Type | Shaker Accessory |
Product Type | Platform |
Description
Shaker Accessory, Weight 2.5, Height 4, Width 9.5, Depth 11, Material Various, For Use With BT3000, H1000-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- Benchmark Scientific Sieves