Shop All Lab Clamps & Straps
Benchmark Scientific
Clamp for platform, 250mL
Mfr # H1000-MR-250
Zoro # G3905666
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 9 in
- Base Length 9.75 in
- Base Width 5 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H1000-MR-250
- Zoro # G3905666
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 9 in |
Base Length | 9.75 in |
Base Width | 5 in |
Height | 1 in |
Overall Length | 3 in |
Overall Width | 2 3/4 in |
Overall Diameter | 3 5/8 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Material | Stainless Steel |
Item | Dual Clamp |
Product Type | Magnetic Clamp |
Hold Capacity | 250 mL |
Description
Clamp for platform,250mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- DYNALON Spigot, HDPE, White (212905)
- LAB SAFETY SUPPLY Swab, Polyester, Flex Tip PK100 (22CW79)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- BENCHMARK SCIENTIFIC Caplock Clip, PK20 (C1005-T5-LOCK)
- KECK Tube Clamp for 3/8In OD Tube, PK12 (WD-06835-07)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- OHAUS Clamp, Nickel Plated Zinc, 10.24" L (CLM-ULTRA3SZL)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- CHEMGLASS Clamp Holder (CG-9250-01)
- Benchmark Scientific Lab Stands & Supports