Shop All Lab Clamps & Straps
Benchmark Scientific
Clamp for platform, 125mL
Mfr # H1000-MR-125
Zoro # G4676603
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 8 in
- Base Length 9 in
- Base Width 3.75 in
- Max. Jaw Opening 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # H1000-MR-125
- Zoro # G4676603
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 8 in |
Base Length | 9 in |
Base Width | 3.75 in |
Height | 1 in |
Overall Width | 2 1/2 in |
Overall Diameter | 1 1/2 in |
Overall Length | 3 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 6.69 in |
Material | Stainless Steel |
Item | Dual Clamp |
Product Type | Magnetic Clamp |
Hold Capacity | 125 mL |
Description
Clamp for platform,125mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J907)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 2L (F41712L)
- BENCHMARK SCIENTIFIC Caplock Clip, PK20 (C1005-T5-LOCK)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS010)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- Benchmark Scientific Lab Stands & Supports