Shop All Centrifuges
Benchmark Scientific
Centrifuge Tube, Sterile, 175mL, PK120
Mfr # C0175
Zoro # G511903927
product price: $170.99
/pk 120, $1.42/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Closure Size 31-23 mm
- For Use With Centrifugation
- Autoclavable Yes
- Body Diameter - Metric 61 mm
- Maximum Relative Centrifugal Force 6,000 x g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # C0175
- Zoro # G511903927
- Country of Origin China
- Category Centrifuges
Dimensions
Screw Closure Size | 31-23 mm |
Body Diameter - Metric | 61 mm |
Overall Height - Metric | 118 mm |
Details
Item | Centrifuge Tube, 175mL, PP, PK 120 |
For Use With | Centrifugation |
Autoclavable | Yes |
Maximum Relative Centrifugal Force | 6,000 x g |
Sterile/Non-Sterile | Sterile |
Graduated | Yes |
Tube Type | Centrifuge Tube |
Tolerance | +/-0.2 |
Basic Material | Plastic |
Graduation Increments - Metric | 10 mL |
Nominal Capacity - Metric | 175 mL |
Special Features | -80 Degrees C to 120 Degrees C, Leak-Proof Screw Caps, Molded Graduations, Sterile, RNase, DNase, and Pyrogen Free |
Closure Material | HDPE |
Body Material | Polyprolylene |
Includes Closure | Yes |
Nominal Capacity - English | 5.9 fl oz |
Body Color | White |
Description
Centrifuge Tube, 175mL, PP, PK 120, Nominal Capacity - Metric 175 mL, Body Diameter - Metric 61 mm, Nominal Capacity - English 5.9 fl oz, Overall Height - Metric 118 mm, Body Material Polyprolylene, Maximum Relative Centrifugal Force 6,000 x g, Tube Type Centrifuge Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 10 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 31-23 mm, For Use With Centrifugation, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- Benchmark Scientific Centrifuges