Shop All Centrifuges
Benchmark Scientific
Centrifuge Kit, Fixed Speed, 3,400 RPM
Mfr # C5000-6H-PT
Zoro # G611903841
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # C5000-6H-PT
- Zoro # G611903841
- Country of Origin India
- Category Centrifuges
Details
Item | Sprint 6H Portable kit, 115V |
Description
Sprin 6H Portable kit, 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- P3 INTERNATIONAL Water Meter (P0550)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- Benchmark Scientific Centrifuges