Shop All Centrifuges
Benchmark Scientific
Centrifuge, Fixed Speed, 3,400 RPM
Mfr # C5000-8
Zoro # G111903860
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # C5000-8
- Zoro # G111903860
- Country of Origin India
- Category Centrifuges
Details
Item | Clinical Centrifuge 8 with 8 x 15ml |
Description
Clinical Centrifuge 8 with 8 x 15ml
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- Benchmark Scientific Centrifuges