Shop All Centrifuges
Benchmark Scientific
Centrifuge, Digital, 12 Tubes, 15,500 rpm
Mfr # C1612
Zoro # G0214456
product price: $1,394.94
/ea
Free Shipping & Returns
$1,394.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Microliter Tubes
- Maximum RCF 16,100 x g
- Motor Type Brushless
- Material Various
- Product Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # C1612
- Zoro # G0214456
- Country of Origin China
- Category Centrifuges
Dimensions
Overall Depth | 10 5/8 in |
Overall Height | 5 7/8 in |
Overall Width | 8 3/4 in |
Details
For Use With | Microliter Tubes |
Maximum RCF | 16,100 x g |
Item | Centrifuge |
Motor Type | Brushless |
Material | Various |
Product Type | Micro |
Weight | 13 lb |
Voltage | 115/230V |
Refrigerated | No |
Wattage | 100 W |
Capacity | 12 x 1.5 to 2 mL |
Maximum Speed | 15,000 RPM |
Compatible Product Type | Microliter Tubes |
Frequency | 50/60 Hz |
Speed Control | Fixed |
Maximum Test Tube Volume | 2 mL |
Description
Refrigerated No, Overall Depth 10 5/8 in, Overall Height 5 7/8 in, Overall Width 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- Benchmark Scientific Centrifuges