Shop All Centrifuges
Benchmark Scientific
Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC
Mfr # C3100-E
Zoro # G2553341
Free Shipping & Returns
$455.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 8 x 15mL
- Max. Speed - Lab Equipment 3,500 RPM
- Lab Rotor Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # C3100-E
- Zoro # G2553341
- Country of Origin China
- Category Centrifuges
Dimensions
Tube Size | 15mL |
Overall Height | 8 1/4 in |
Height | 8.3" |
Overall Depth | 14 3/8 in |
Width | 11.6" |
Overall Width | 11 5/8 in |
Maximum Test Tube Size | 15 mL |
Rotor Dia. | 8 in |
Rotor Diameter | 8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, Max. Speed - Lab Equipment 3,500 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material PTFE, Rotor Dia. 8 in, Overall Depth 14 3/8 in, Overall Height 8 1/4 in, Overall Width 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 9X4 lb., PK9 (1104)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- AQUAPHOENIX SCIENTIFIC Alkalinity Titrant Low, 60 mL (SA1555-B)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- Benchmark Scientific Centrifuges