Shop All Centrifuges
Benchmark Scientific
Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC
Mfr # C3100
Zoro # G2727212
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 8 x 15mL
- Max. Speed - Lab Equipment 3,500 RPM
- Lab Rotor Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # C3100
- Zoro # G2727212
- Country of Origin China
- Category Centrifuges
Dimensions
Overall Height | 8 1/4 in |
Width | 11.6" |
Height | 8.3" |
Tube Size | 15mL |
Rotor Dia. | 8 in |
Overall Width | 11 5/8 in |
Maximum Test Tube Size | 15 mL |
Overall Depth | 14 3/8 in |
Rotor Diameter | 8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, Max. Speed - Lab Equipment 3,500 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material PTFE, Rotor Dia. 8 in, Overall Depth 14 3/8 in, Overall Height 8 1/4 in, Overall Width 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- BRANSON Spanner Wrench (201-118-033)
- SPECTRUM Sterile Female-Female Luer Lock Co, PK10 (553-10714)
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- VELAB Digital Tabletop Centrifuge (VE-4000)
- Benchmark Scientific Centrifuges