Shop All Vector Motor Accessories
Benchmark Scientific
Bungee Cord, Hook, 7 In.L, Rubber, PK4
Mfr # B0718
Zoro # G4004393
product price: $30.79
/pk 4, $7.70/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Light Duty Applications
- Color Black
- Bungee Length 7 in
- Length 7"
- Bungee Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B0718
- Zoro # G4004393
- Country of Origin China
- Category Vector Motor Accessories
Dimensions
Bungee Length | 7 in |
Length | 7" |
Manufacturers Warranty Length | 2 years |
Overall Length | 7 in |
Details
For Use With | Light Duty Applications |
Item | Bungee Cord |
Color | Black |
Item - Bungees | Bungee Cord |
Bungee Material | Rubber |
Body Material | Rubber |
End Type | J-Hook |
Bungee End Type | J-Hook |
Description
Bungee Cord, Bungee Material Rubber, End Type J-Hook, Overall Length 7 in, Color Black, Product Type Bungee Cord, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FP 90 (2502-12-12)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- FESTO Flat Cylinder DZH-25-200-PPV-A (DZH-25-200-PPV-A)
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- U.S. MOTORS Motor Brake Kit, 3 ft.-lb. (964223)
- MARATHON MOTORS Brake Kit, Face Mtg, 10 lb-ft, 115/208-230v (KIT BM10BRK115)
- MARATHON MOTORS Brake Kit, Face Mtg, 6 lb-ft, 115/208-230 V (KIT BM6BRK115)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 1024ppr, IP67 (KIT HS351024-NV)
- MARATHON MOTORS Brake Kit, Face Mtg, 3-Ph, 6 lb-ft, 230/460v (KIT BM6BRK)
- U.S. MOTORS Motor Brake Kit, 6 ft.-lb. (964225)
- MARATHON MOTORS Encoder, For Blk Max, 5-26vdc, 1024ppr, IP65 (KIT HS35A/B1024-NV)
- Benchmark Scientific Vector Motor Accessories