Shop All Bottles & Jars
Benchmark Scientific
Bottle, 305 mm H, Clear, 127 mm Dia
Mfr # V0020-BOT
Zoro # G7387512
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 241.3mm
- Autoclavable Yes
- Depth 200.6mm
- Standards CE Certified
- Graduation Subdivisions 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # V0020-BOT
- Zoro # G7387512
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Width | 241.3mm |
Depth | 200.6mm |
Overall Depth - Metric | 127 mm |
Body Diameter - Metric | 127 mm |
Mouth Size | Wide |
Overall Width - Metric | 127 mm |
Overall Height - Metric | 305 mm |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 127 mm, Bottle Type Aspirator, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 305 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- LABCONCO Replacement HEPA filter for 3 ft./6 ft. (3707901)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Blue (455022B)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- Benchmark Scientific Bottles & Jars