Shop All Block Heaters
Benchmark Scientific
Block, Tubes, 60Mm Tall, No Lid
Mfr # BSH100-1213
Zoro # G7085626
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/4 in
- Overall Width 1 7/8 in
- Material Aluminum
- Product Type Dry Bath Block
- Number of Wells 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSH100-1213
- Zoro # G7085626
- Country of Origin China
- Category Block Heaters
Dimensions
Overall Length | 2 3/4 in |
Overall Width | 1 7/8 in |
Details
Item | Block for Tubes |
Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 15 |
Description
Block ,Tubes, 60Mm Tall, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, with Black Wax (DSPA02-W)
- EAGLE THERMOPLASTICS Weighing Dish, 7/8 In. D, PK500 (HWB-475)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- WHEATON Sample Vial, 40mL, PK72 (225290)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- Benchmark Scientific Lab Heaters