Shop All Block Heaters
Benchmark Scientific
Block, Pcr Plate Skirted/Non-Skirted
Mfr # BSWPCR2
Zoro # G6537483
product price: $267.24
/ea
Free Shipping & Returns
$267.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 3 in
- Overall Length 3 3/4 in
- Product Type Dry Bath Block
- Number of Wells 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSWPCR2
- Zoro # G6537483
- Country of Origin United States
- Category Block Heaters
Dimensions
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Details
Item | PCR Plate Block |
Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 96 |
Description
Block, Pcr Plate Skirted/Non-Skirted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK200 (MLB5)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- Benchmark Scientific Lab Heaters