Shop All Centrifuge Tubes
Benchmark Scientific
Block, 6X5 mL centrifuge Tubes 17 mm
Mfr # BSH100-5MT
Zoro # G9103794
Free Shipping & Returns
$138.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BSH100-5MT
- Zoro # G9103794
- Country of Origin China
- Category Centrifuge Tubes
Details
Item | Block,6X5 mL centrifuge Tubes 17 mm |
Description
Block,6X5 mL centrifuge Tubes 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- AMSCOPE Articulating Stand with Clamp for Stereo Microscopes (ASC-NF)
- SENSOREX PH Electrode DIN Cap (S223CD)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- Benchmark Scientific Centrifuge Tubes