Shop All Sieves
Benchmark Scientific
Block, 6 X 50Ml
Mfr # H5000-500
Zoro # G6918292
product price: $407.83
/ea
Free Shipping & Returns
$407.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Material Metal, Plastic
- For Use With H5000-H, H5000-HC
- Width 5.25
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H5000-500
- Zoro # G6918292
- Country of Origin China
- Category Sieves
Dimensions
Width | 5.25 |
Height | 4 |
Depth | 4.75 |
Overall Width | 4 5/8 in |
Overall Length | 5 3/8 in |
Details
Item | Mixer Accessory |
Weight | 1 |
Material | Metal, Plastic |
For Use With | H5000-H, H5000-HC |
AccessoryType | Mixer Accessory |
Product Type | Mixer Accessories |
Hold Capacity | (6) 50 mL Tubes |
Description
Mixer Accessory, For Use With H5000-H, H5000-HC, Material Metal, Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-1H)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- Benchmark Scientific Sieves