Shop All Dry Baths
Benchmark Scientific
Block 5x50mL Centrifuge Tubes
Mfr # BSW50
Zoro # G3953853
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5x50mL Centrifuge Tubes
- Material Aluminum
- Overall Width 3 in
- Overall Length 3 3/4 in
- Product Type Dry Bath Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSW50
- Zoro # G3953853
- Country of Origin United States
- Category Dry Baths
Dimensions
Width | 5x50mL Centrifuge Tubes |
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Well Depth | 83 mm |
Details
Item | Digital Dry Bath Block |
Material | Aluminum |
Product Type | Dry Bath Block |
Volume Capacity | 50 mL |
Number of Wells | 5 |
Description
Digital Dry Bath Block, Width 5x50mL Centrifuge Tubes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF G&C 20OZ (157911)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- Benchmark Scientific Dry Baths