Shop All Sieves
Benchmark Scientific
Block, 54 X 0.5Ml
Mfr # H5000-05
Zoro # G6441127
product price: $289.51
/ea
Free Shipping & Returns
$289.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H5000-H, H5000-HC
- Material Metal, Plastic
- Height 1.25
- Depth 4.75
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H5000-05
- Zoro # G6441127
- Country of Origin China
- Category Sieves
Dimensions
Height | 1.25 |
Depth | 4.75 |
Width | 5.25 |
Overall Width | 4 5/8 in |
Overall Length | 5 3/8 in |
Details
Item | Mixer Accessory |
For Use With | H5000-H, H5000-HC |
Material | Metal, Plastic |
Weight | 1 |
AccessoryType | Mixer Accessory |
Product Type | Mixer Accessories |
Hold Capacity | (54) 0.5 mL Tubes |
Description
Mixer Accessory, For Use With H5000-H, H5000-HC, Material Metal, Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- ADVANTECH MANUFACTURING Sieve, #80, B/B, 8 In, Full Ht (80BB8F)
- Benchmark Scientific Sieves