Shop All Block Heaters
Benchmark Scientific
Block, 4 slides
Mfr # T5000-A-IS
Zoro # G6722721
product price: $484.59
/ea
Free Shipping & Returns
$484.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T5000-96
- Capacity 4 Slides (Fits 9639 Block)
- Accuracy +/-0.2 Degrees C
- Includes U.S. Plug
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # T5000-A-IS
- Zoro # G6722721
- Country of Origin China
- Category Block Heaters
Dimensions
Overall Depth | 4 1/8 in |
Details
Item | Block |
For Use With | Mfr. No. T5000-96 |
Capacity | 4 Slides (Fits 9639 Block) |
Accuracy | +/-0.2 Degrees C |
Includes | U.S. Plug |
Standards | CE |
Interior Material | Aluminum |
Weight | 0.25 lb |
Product Type | Adapter |
Description
Block, Capacity 4 slides (fits 9639 block), Accuracy +/-0.2 Degrees C, For Use With T5000-96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM SYRINGES EPOXY 12PK (807-12)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- GENIE Large Ampule Tube Attachment (SI-0511)
- PERKIN ELMER Brass Front Ferrule, 1/8", PK5 (N9300037)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- Benchmark Scientific Lab Heaters