Shop All Sieves
Benchmark Scientific
Block, 35 X 2.0Ml
Mfr # H5000-20
Zoro # G7175323
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- For Use With H5000-H, H5000-HC
- Overall Width 4 5/8 in
- AccessoryType Mixer Accessory
- Product Type Mixer Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H5000-20
- Zoro # G7175323
- Country of Origin China
- Category Sieves
Dimensions
Overall Width | 4 5/8 in |
Overall Length | 5 3/8 in |
Details
Item | Mixer Accessory |
Material | Metal, Plastic |
For Use With | H5000-H, H5000-HC |
AccessoryType | Mixer Accessory |
Product Type | Mixer Accessories |
Hold Capacity | (35) 2.0 mL Tubes |
Description
Mixer Accessory, For Use With H5000-H, H5000-HC, Material Metal, Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- LW SCIENTIFIC Blood Rocker, 24 CPM, 16 Tube (MXL-BLF7-16T1)
- Benchmark Scientific Sieves