Shop All Dry Baths
Benchmark Scientific
Block 20x2.0mL Centrifuge Tubes
Mfr # BSW10
Zoro # G4062773
product price: $114.56
/ea
Free Shipping & Returns
$114.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.0mL Centrifuge Tubes
- Material Aluminum
- Overall Width 3 in
- Overall Length 3 3/4 in
- Product Type Dry Bath Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSW10
- Zoro # G4062773
- Country of Origin United States
- Category Dry Baths
Dimensions
Width | 2.0mL Centrifuge Tubes |
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Details
Item | Digital Dry Bath Block |
Material | Aluminum |
Product Type | Dry Bath Block |
Volume Capacity | 2 mL |
Number of Wells | 20 |
Description
Digital Dry Bath Block, Width 2.0mL Centrifuge Tubes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 2x50mL Tubes (BSH100-500)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- Benchmark Scientific Dry Baths