Shop All Block Heaters
Benchmark Scientific
Block, 15 X Hplc Or Cryovial Tubes
Mfr # BSH100-1232
Zoro # G7125361
Free Shipping & Returns
$92.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 1 7/8 in
- Overall Length 2 3/4 in
- Product Type Dry Bath Block
- Number of Wells 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BSH100-1232
- Zoro # G7125361
- Country of Origin China
- Category Block Heaters
Dimensions
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Details
Item | Block for Tubes |
Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 15 |
Volume Capacity | 2 mL |
Description
Block, 15 X Hplc Or Cryovial Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- WHIRL-PAK Sampling Bag, Clear, 92 oz., 15" L, PK250 (B01445)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant, 60 mL (PI8106-B)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- Benchmark Scientific Lab Heaters