Shop All Lab Equipment Parts
Benchmark Scientific
Blender Bag, 400mL, PK500
Mfr # IPD4400-B400F2
Zoro # G501790339
product price: $465.99
/pk 500, $0.93/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 400 mL
- Includes Full Nylon Filter
- For Use With Paddle Blender
- Material LDPE, Nylon
- Product Type Blender Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # IPD4400-B400F2
- Zoro # G501790339
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Size | 400 mL |
Overall Width | 6 3/4 in |
Overall Length | 11 3/4 in |
Details
Includes | Full Nylon Filter |
For Use With | Paddle Blender |
Material | LDPE, Nylon |
Item | Blender Bag |
Product Type | Blender Bag |
Description
Blender Bag,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pipette, Volumetric, Class A, 10 mL, PK5 (PT7100-D)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 10/30 (S291030)
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- DIGI-SENSE Traceable Workhorse Thermocouple Thermom (91210-45)
- ARGOS TECHNOLOGIES Sterile Tissue Culture 12- Well P, PK 100 (01927-72)
- UNITED SCIENTIFIC Two-Hole Support Stand W/Rod, Stamped St (SSB4X6-H2)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-24)
- EMERGENCY ZONE Lensatic Map Compass (224)
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- Benchmark Scientific Lab Equipment Parts