Shop All Blenders and Juicers
Benchmark Scientific
Blender Bag, 400mL, PK500
Mfr # IPD4400-B400
Zoro # G901780206
product price: $86.59
/pk 500, $0.17/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 400 mL
- For Use With Paddle Blender
- Material LDPE, Nylon
- Overall Length 11 3/4 in
- Product Type Blender Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # IPD4400-B400
- Zoro # G901780206
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Size | 400 mL |
Overall Length | 11 3/4 in |
Overall Width | 6 3/4 in |
Details
Item | Blender Bag |
For Use With | Paddle Blender |
Material | LDPE, Nylon |
Product Type | Blender Bag |
Description
Blender Bag,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Simply Smooth Ground Coffee, Gentle On Your Stomach, 27 oz Canister (30446)
- ALLIANCE THERMISTOR (M414704)
- MCCORMICK McCormick Culinary Chili Seasoning Mix 13 oz. Container, PK6 (F0928601)
- WORLD CENTRIC World Centric Clear Compostable Corn Starch Cups, PK1000 (CP-CS-16)
- JARWARE Wide Mouth Juicer Lid (82654)
- FOX RUN Juicer Lemon Reamer (4165)
- CUISINART Citrus Juicer Pulp Ctrl (CCJ-500)
- BLACK & DECKER Gray Aluminum Blender 6 cups 10 speed (BL2013GG)
- CHEF N CITRUS JUICER YELLOW (102-159-017)
- WARING COMMERCIAL Bar Blender, 3/4 hp, 44 oz, Black, Pulse (BB180X)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC33)
- Benchmark Scientific Small Kitchen Appliances