Shop All Autoclaves
Benchmark Scientific
BIOCLAVE MINIATURE AUTOCLAVE 8L
Mfr # B4000-M
Zoro # G6746941
product price: $4,159.73
/ea
Free Shipping & Returns
$4,159.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Voltage 120V AC
- Wattage 950 W
- Max. Temp. (C) 134 Degrees C
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B4000-M
- Zoro # G6746941
- Country of Origin China
- Category Autoclaves
Dimensions
Width | 20" |
Overall Width | 20 in |
Chamber Diameter | 6 3/4 in |
Chamber Length | 15 1/2 in |
Height | 12.9" |
Overall Depth | 13 1/2 in |
Overall Height | 12 7/8 in |
Interior Depth | 12 1/2 in |
Interior Height | 6 3/4 in |
Description
Autoclave, Max. Temp. (C) 134 Degrees C, Cycle Time Unwrapped 15-25 min at 134 Degrees C, 25-35 min at 121 Degrees C. Wrapped 15-25 min at 134 Degrees C, 25-30 min at 121 Degrees C. Textiles 19-29 min at 134 Degrees C, 35-40 min at 121 Degrees C. Agar 45-55 min at 121 Degrees C. Liquids 20-30 min at 134 Degrees C, 40-50 min at 121 Degrees C., Material Stainless Steel, Range 121 Degrees to 134 Degrees C, Capacity 8 L, Chamber Width Not Applicable, Chamber Length 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTEC MFS 25mm Stainless Steel Syringe Filter Holder (301200)
- CAFRAMO Pitched Blade Propellor (A511)
- LABEXACT Glass Microfiber Filter, 110mm dia., PK100 (LSS-AH1100)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC (B1202)
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A (023210990)
- Benchmark Scientific Autoclaves