Benchmark Scientific

BioClave, 8 Digital


product price: $6,695.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 20.75 in
  • Overall Width 30.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 20.75 in
Overall Width 30.5 in

Description

BioClave Digital Benchtop Autoclaves are designed for steam sterilization of laboratory instruments and consumables at an economical price. Compact exterior size allows either model to fit comfortably on even the most crowded benchtop. Stainless steel chambers are large enough to accommodate a variety of vessels, glassware, plasticware and other utensils. Features include automatic operation, mechanical and electrical safety interlocks; stainless steel trays, tray removal tool and large digital display.BioClave 8 has an 8 liter capacity and preset to meet basic sterilization requirements. Temperature can be selected at either 120°C or 134°C with a fixed sterilization time..
Chamber Volume: 8 Liter Chamber Dimensions: 6 1/2 x 12 1/2 Inches Tray Dimensions: 4 3/4 x 9 3/4 Inches Overall Dimensions: 20 x 14 x 12 3/4 Inches Weight: 75lbs Electrical Requirements: 120 VAC, 60Hz, 950WShipping Weight: 80.3468 lbs
Shipping Dimensions: 30.50 x 20.75 x 21.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.