Shop All Lab Incubators
Benchmark Scientific
BioClave, 16 Digital
Mfr # 248559
Zoro # G304969277
product price: $8,226.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$8,226.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 248559
- Zoro # G304969277
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 30 in |
Overall Width | 30 in |
Description
BioClave Digital Benchtop Autoclaves are designed for steam sterilization of laboratory instruments and consumables at an economical price. Compact exterior size allows either model to fit comfortably on even the most crowded benchtop. Stainless steel chambers are large enough to accommodate a variety of vessels, glassware, plastic ware and other utensils. Features include automatic operation, mechanical and BioClave 16 has a 16 liter capacity with three preset cycle options plus "Dry Only" for additional drying time. Bio- Clave 28 has a 28 liter capacity and offers the same features as the smaller autoclaves. Larger capacity unit accepts bottle and flasks up to 2 liters. All settings can be adjusted for variations in cycle parameters including adjustable sterilization/ holding time. Temperature can be selected at either 120°C or 134°C with a fixed sterilization time. FLASKS: up to 30 x 125ml, 8 x 250ml, 6 x 50ml, 3 x 1L or 2 x 2L; BOTTLES sizes accepted: up to 42 x 100ml, 11 x 250ml, 8 x 500ml, 6 x 1L, or 2 x 2L . Supplied complete with trays, tray removal tool and instructions. Supplied as 200-240V only.
Chamber Volume: 16 Liter Chamber Dimensions: 9 x 14 Inches Tray Dimensions: 6 1/2 x 10 3/4 Inches Overall Dimensions: 22 x 18 x 17 Inches Weight: 89lbs Electrical Requirements: 120 VAC, 60Hz, 16000WShipping Weight: 196.2112 lbs
Shipping Dimensions: 30.00 x 30.00 x 30.00
Research or further manufacturing use only, not for food or drug use.
Chamber Volume: 16 Liter Chamber Dimensions: 9 x 14 Inches Tray Dimensions: 6 1/2 x 10 3/4 Inches Overall Dimensions: 22 x 18 x 17 Inches Weight: 89lbs Electrical Requirements: 120 VAC, 60Hz, 16000WShipping Weight: 196.2112 lbs
Shipping Dimensions: 30.00 x 30.00 x 30.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- A2Z SCILAB PVC Handle Lab Spatula, 3" Blade, 0.62" Blade Width, 7" Total Length (A2Z-ZR138)
- UNITED SCIENTIFIC High Alumina Crucible, Tall Form, 50Ml C (JAH050)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 220V (iCL-030L-D102)
- Benchmark Scientific Lab Heaters