Benchmark Scientific

Benchtop Shaker w/Heat and Cooling


product price: $4,027.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 12 in
  • Overall Width 12.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 12 in
Overall Width 12.75 in

Description

Multi-Therm combines all heating, cooling and shaking operations in one compact instrument that fits conveniently on a benchtop. Ideal for a variety of laboratory applications such as denaturing of nucleic acids and proteins; lipid extractions; bacteria and yeast cultivation; restriction digest; plasmid isolations and others. Easy to use and set with a sealed membrane keypad. Settings are continuously visible on a large LCD panel showing both actual and set values.. Heating Blocks available separately.Blocks available separately for wide variety of tube sizes.
Temperature Range (Heat): 5° to 100°CHeating Rate: 5.0°C/minuteAccuracy: +1.0°CSpeed Range: 200-1500 rpm, orbitalOrbit: Horizontally circular, 2mmDimensions: 8 x 11 x 8H inchesWeight: 18 poundsElectrical Req: 120 VAC, 60 HzShipping Weight: 21.9001 lbs
Shipping Dimensions: 12.75 x 12.00 x 17.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.