Shop All Lab Mixers & Blenders
Benchmark Scientific
BenchMixer Vortex Mixer
Mfr # 400810
Zoro # G204968929
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 7 in
- Plate Width 6 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 400810
- Zoro # G204968929
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 7 in |
Plate Width | 6 in |
Height | 7 in |
Description
features a Q-Drive dynamic balance system that provides extremely low vibration, quiet operation and long motor life. Vortex Mixer provides smooth instant vortexing of even the largest sample sizes, including 50 ml tubes. Additional features include Touch or Continuous Operation, no-walk suction feet, cold room/incubator compatibility and spill proof electronic controls.
Powerful motor for instant vortexingQ-Drive dynamic balance systemSpeed: 200 to 3200 rpm, variableOperating modes: Touch or ContinuousOrbit: 3 mmOperating Temperature Range: +4 to +45°COuter Dimensions: 5 x 6.3 x 6.7 InchesWeight: 8.4 PoundsElectrical Requirements: 120 VAC, 60 Hz Shipping Weight: 8.9999 lbs
Shipping Dimensions: 6.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Powerful motor for instant vortexingQ-Drive dynamic balance systemSpeed: 200 to 3200 rpm, variableOperating modes: Touch or ContinuousOrbit: 3 mmOperating Temperature Range: +4 to +45°COuter Dimensions: 5 x 6.3 x 6.7 InchesWeight: 8.4 PoundsElectrical Requirements: 120 VAC, 60 Hz Shipping Weight: 8.9999 lbs
Shipping Dimensions: 6.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511050BT)
- CHEMTRONICS Swab, 6 in L, 5 in Hand L, PK100 (25183)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071Y)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Dimpled Rubber Mat, 12x12 (248557)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC Multi-Tube Vortexer, 100 to 240V (BV1010)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- Benchmark Scientific Lab Mixing & Blending