Shop All Dry Baths
Benchmark Scientific
BeadBath Duo 2L
Mfr # B2402
Zoro # G503674569
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B2402
- Zoro # G503674569
- Country of Origin United States
- Category Dry Baths
Details
Item | BeadBath Duo 2L |
Description
BeadBath Duo 2L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 39mL, Silver, PK100 (HS14521B)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- Benchmark Scientific Dry Baths