Shop All Bottles & Jars
Benchmark Scientific
Agarose 100g
Mfr # A1701
Zoro # G4593644
product price: $115.43
/ea
Free Shipping & Returns
$115.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Material HDPE
- Storage Requirements Room Temperature
- Shelf Life 5 yr
- Container Size 100 g
- Application Molecular Biology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # A1701
- Zoro # G4593644
- Country of Origin China
- Category Bottles & Jars
Dimensions
Container Size | 100 g |
Details
Item | Agarose |
Container Material | HDPE |
Storage Requirements | Room Temperature |
Shelf Life | 5 yr |
Application | Molecular Biology |
Contains | Agarose |
Description
Agarose, Contains Agarose, Application Molecular Biology, Container Size 100g, Container Material HDPE, Storage Requirements Room Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, DISTILLATION, 19/22, 200mm (C179200)
- DIGI-SENSE Rolling Wheel Surface Thermocouple Probe (08445-31)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 75/50 JOINT, #50 O-RING (CC0075)
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Agarose 25g (A1700)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAR0)
- Benchmark Scientific Bottles & Jars