Shop All Lab Mixers & Blenders
Benchmark Scientific
3" Flat Head for BenchMixer
Mfr # 400811
Zoro # G504968841
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5.11 in
- Plate Width 5.11 in
- Height 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 400811
- Zoro # G504968841
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5.11 in |
Plate Width | 5.11 in |
Height | 5.11 in |
Description
Three Inch Flat Head Attachment is an optional part for use with BenchMixer Vortex Mixer.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 100 to 5000uL, PK500 (022492080)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- MEDEGEN MEDICAL PRODUCTS Pitcher and Liner Set, Rose, PK27 (H220-10)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (52JZ52)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- Benchmark Scientific Lab Mixing & Blending