Shop All Lab Mixers & Blenders
Benchmark Scientific
2D Platform Rocker
Mfr # 248553
Zoro # G904968977
product price: $1,226.99
/ea
Free Shipping & Returns
$1,226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 11 in
- Plate Width 16 in
- Height 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 248553
- Zoro # G904968977
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 11 in |
Plate Width | 16 in |
Height | 14.75 in |
Description
RPI Platform Mixers offer unique and outstanding features at an economical price. The 2D platform mixer provides the ideal rocking motion for processing Western Blots. Features include adjustable speed from an ultra-slow 2 rpm up to 30 rpm and an easily adjustable platform angle. The platform angle can be changed without using tools. Mixers feature electronic controls and maintenance free brushless motors for long term performance and dependability. Mixer can be used in a cold room or incubator at temperatures from +4° up to 65°..
Speed: 2 - 30 rpm Platform Angle: 0° - 30° Platform Size: 12 x 14 Inches Load Capacity: 8 Pounds Electrical Req.: 120 VAC, 60Hz Weight: 8 Pounds Shipping Weight: 7.9999 lbs
Shipping Dimensions: 16.00 x 14.75 x 11.00
Research or further manufacturing use only, not for food or drug use.
Speed: 2 - 30 rpm Platform Angle: 0° - 30° Platform Size: 12 x 14 Inches Load Capacity: 8 Pounds Electrical Req.: 120 VAC, 60Hz Weight: 8 Pounds Shipping Weight: 7.9999 lbs
Shipping Dimensions: 16.00 x 14.75 x 11.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- 3M PerfectIt EX AC Rubbing Compound Quart (MMM36060)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- Benchmark Scientific Lab Mixers & Blenders