Shop All Utility Knives
This Product is Discontinued
Benchmade
Safety Cutter Hook, 6 1/2 in L (Discontinued)
Mfr # 8BLKW
Zoro # G3539767
This Product is Discontinued
Key Features
- Overall Thickness 0.13 in
- Features Compact, Durable Edge Quality, Fixed Locking Mechanism, Light-Weight Design, Longer Handle
- Application Multipurpose
- Handle Material Stainless Steel
- Includes Soft Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmade
- MFR # 8BLKW
- Zoro # G3539767
- UPC # 610953128753
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 1/2 in |
Overall Length | 6 1/2 in |
Length | 6.5" |
Details
Overall Thickness | 0.13 in |
Features | Compact, Durable Edge Quality, Fixed Locking Mechanism, Light-Weight Design, Longer Handle |
Application | Multipurpose |
Handle Material | Stainless Steel |
Includes | Soft Sheath |
Handle Type | Full-Tanged |
Handle Color | Black |
Item | Safety Cutter |
Number of Blades | 1 |
Blade Material | Stainless Steel |
Blade Operation | Fixed Blade |
Blade Type | Hook |
Material | Stainless Steel |
Thickness | 115 mil |
Weight | 0.1 lb |
Blade Edge Type | Straight |
Handle Style | Full Tanged |
Includes Sheath | Yes |
Sheath Material | Nylon |
Description
When you need to cut through webbing, belts, clothing or seatbelts, the Benchmade 8BLKW Safety Cutter is an essential tool. It features a hook blade that cuts with precision and accuracy. This compact safety cutter has a full tang for added strength and durability. The handle of the knife is made of 440C stainless steel for easy gripping and long lasting performance. The black handle also features a lanyard hole so you can attach it to your keychain or belt loop for convenience. The locking mechanism on this knife provides secure storage when not in use, while its 1/2" hook blade cuts with precision and accuracy. The Benchmade 8BLKW Safety Cutter is an efficient tool that will make short work of cutting material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.