Shop All Utility Knives
This Product is Discontinued
Benchmade
Safety Cutter Hook, 6 1/2 in L (Discontinued)
Mfr # 8 BLKW MED
Zoro # G3516457
This Product is Discontinued
Key Features
- Features Black Powder Coated Finish, Compact, Durable Edge Quality, Fixed Locking Mechanism, Light-Weight Design, Longer Handle, Oxygen Valve Wrench, Syringe Popper
- Handle Material Stainless Steel
- Handle Type Full-Tanged
- Blade Operation Fixed Blade
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmade
- MFR # 8 BLKW MED
- Zoro # G3516457
- UPC # 610953133146
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 1/2 in |
Overall Length | 6 1/2 in |
Details
Features | Black Powder Coated Finish, Compact, Durable Edge Quality, Fixed Locking Mechanism, Light-Weight Design, Longer Handle, Oxygen Valve Wrench, Syringe Popper |
Item | Safety Cutter |
Handle Material | Stainless Steel |
Handle Type | Full-Tanged |
Blade Operation | Fixed Blade |
Application | Multipurpose |
Handle Color | Black |
Number of Blades | 1 |
Overall Thickness | 0.13 in |
Blade Material | Stainless Steel |
Includes | Soft Nylon Sheath |
Blade Type | Hook |
Handle Style | Full Tanged |
Includes Sheath | Yes |
Sheath Material | Nylon |
Weight | 1.5 oz |
Blade Edge Type | Straight |
Description
The Benchmade 8 Safety Cutter is the tool you need to cut webbing, belts and clothing. It has a fixed blade that provides excellent control when cutting through materials. Designed for those who work in law enforcement, fire rescue or emergency medical services, this safety cutter has a hook blade. The blade is made of 440C stainless steel and measures 1/2 in. in length. This black utility knife also features a full tang handle that makes it easy to grip and use even with gloves on. The overall thickness of the knife is 1/8 in., making it lightweight yet durable enough for everyday use. If you are looking for an affordable yet reliable safety cutter, the Benchmade 8 Utility Knife will not disappoint you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.