Shop All Utility Knives
Benchmade
Safety Cutter Hook, 4 3/8 in L
Mfr # 7 BLKWS N
Zoro # G3558615
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Material Stainless Steel
- Number of Blades 1
- Features Black Oxide Finish, Army Rapid Field Initiative (RFI) Approved, Part of Army MRAP Kit, Larger Handle, Fixed Locking Mechanism, Durable Edge Quality
- Application Cutting Webbing, Seat Belts, Belts, Clothing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmade
- MFR # 7 BLKWS N
- Zoro # G3558615
- UPC # 610953125752
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 1/2 in |
Overall Length | 4 3/8 in |
Details
Blade Material | Steel |
Handle Material | Stainless Steel |
Number of Blades | 1 |
Features | Black Oxide Finish, Army Rapid Field Initiative (RFI) Approved, Part of Army MRAP Kit, Larger Handle, Fixed Locking Mechanism, Durable Edge Quality |
Application | Cutting Webbing, Seat Belts, Belts, Clothing |
Includes | Coyote Soft Sheath Nylon Webbing Pouch with Hook-and-Loop Closure, Retention Band |
Handle Type | Dip-Coated |
Blade Type | Hook |
Item | Safety Cutter |
Blade Operation | Fixed Blade |
Handle Color | Black |
Overall Thickness | 1/4 in |
Blade Edge Type | Plain |
Handle Style | Vinyl Coated |
Weight | 0.1 lb |
Description
Safety Cutter, Application Multipurpose, Blade Length 1/2 in, Blade Material Steel, Blade Type Plain Hook, Blade Edge Type Plain, Handle Color Black, Handle Material Stainless Steel, Handle Style Vinyl Coated, Includes Coyote Soft Sheath Nylon Webbing Pouch with Hook and Loop Closure, Retention Band, Overall Length 4 1/4 in, Overall Thickness 0.25 in, Weight 0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL FINISHING 11X4.5"" (227)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 8" X 10" (48-20-7334)
- BNS Bestest Dial Test Indicator, Black Dial Face, Lever Type (599-7030-5)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133R)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- SLICE General Purpose Fixed Blade Straight Safety Cutter (00200)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-35)
- OLFA Utility Knife Auto Lock, 7 1/2 in L (XH-AL)
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- Benchmade Knives, Cutters & Snips