Shop All Folding & Pocket Knives
This Product is Discontinued
Benchmade
Folding Knife, Serrated, Tanto, Blk, 3-5/8 (Discontinued)
Mfr # 583SBK
Zoro # G4285924
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 583SBK Barrage
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Tanto
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmade
- MFR # 583SBK
- Zoro # G4285924
- UPC # 610953135478
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 5/8 in |
Closed Length | 4 3/4 in |
Length Open | 8 23/64 in |
Overall Length | 8 1/2 in |
Description
The Benchmade 583SBK Folding Knife is a great tool for cutting. With its tanto blade, you can handle many different types of jobs with ease. The knife has a 3 5/8 in. partially serrated blade made of 154CM blackened blade material. Its tanto point makes it easy to cut through tougher materials like rope and nylon webbing. It also features a cam lock locking mechanism which holds the blade securely in place when open or closed. The black Valox handle ensures that you get a firm grip on the knife, even when your hands are wet or oily. Measuring 4 3/4 in. when closed and 8 23/64 in. when open, this folding knife is compact enough to fit easily into your pocket or bag without taking up too much space. For those who work with tough materials, the Benchmade 583SBK Folding Knife is an essential tool that will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.