Shop All Folding & Pocket Knives
This Product is Discontinued
Benchmade
Folding Knife, Reverse Tanto, 4 In, Black (Discontinued)
Mfr # 810SBK
Zoro # G4422092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Contego(TM)
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Tanto
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmade
- MFR # 810SBK
- Zoro # G4422092
- UPC # 610953140267
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 in |
Closed Length | 5 5/16 in |
Length Open | 9 1/4 in |
Overall Length | 9 1/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 4 in, Blade Material Steel, Blade Type Tanto, Closed Length 5 1/4 in, Features Reversible Tip Up, Handle Color Black, Handle Material Fiberglass, Handle Style Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.