Shop All Folding & Pocket Knives
This Product is Discontinued
Benchmade
Folding Knife, Fine, Tanto, Black, 3-5/8 In (Discontinued)
Mfr # 583
Zoro # G4073711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 583 Barrage
- Number of Blades 1
- Blade Edge Fine
- Blade Type Tanto
- Blade Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmade
- MFR # 583
- Zoro # G4073711
- UPC # 610953137984
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3-5/8" |
Length Open | 8-23/64" |
Closed Length | 4-3/4" |
Details
Item | Folding Knife |
Type | 583 Barrage |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Tanto |
Blade Material | 154CM |
Locking Blade | Cam Lock |
One-Hand Operation | Yes |
Handle Material | Valox |
Handle Color | Black |
Sheath | No |
Belt Clip | Yes |
Description
Folding Knife, Blade Length 3 5/8 in, Blade Material 154CM, Blade Type Tanto, Closed Length 4-3/4 in, Handle Color Black, Handle Material Valox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.